Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 x 5 ft. Tulum Round Rug; Ivory & Light Grey

  • Mfr # TUL272G-5R

  • Zoro # G311664448


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Color
Ivory/Light Grey
Size
5 ft X 5ft
Material
60% Polypropylene, 40% Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUL272G-5R
Zoro #
G311664448
UPC #
195058152754
Country of Origin
Turkey

Dimensions

Size
5 ft X 5ft

Details

Weave
power loomed
Color
Ivory/Light Grey
Material
60% Polypropylene, 40% Jute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.