This item is Discontinued.

Safavieh 5 x 5 ft. Tulum Square Area Rug in Ivory & Blue TUL229C-5SQ

5 x 5 ft. Tulum Square Area Rug in Ivory & Blue (Discontinued)

  • Mfr # TUL229C-5SQ
  • Zoro # G009544151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUL229C-5SQ
Zoro #
G009544151
UPC #
195058153461
Country of Origin
Turkey

Dimensions

Size
5 ft X 5ft

Details

Weave
power loomed
Material
60% Polypropylene, 40% Jute
Color
Ivory/Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.