Zoro Homepage

5 x 5 ft. Vision Solid & Tonal Square Power Loomed Rug Ivory Grey

  • Mfr # VSN606K-5SQ

  • Zoro # G611556146


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft X 5ft
Weave
flat weave
Color
Ivory Grey
Material
49% Polypropylene, 30% Cotton, 21% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSN606K-5SQ
Zoro #
G611556146
UPC #
195058525916
Country of Origin
China

Dimensions

Size
5 ft X 5ft

Details

Weave
flat weave
Color
Ivory Grey
Material
49% Polypropylene, 30% Cotton, 21% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.