This item is Discontinued.

Safavieh 5 x 5 i ft. Tulum Contemporary Square Area Rug Ivory & Turquoise TUL272E-5SQ

5 x 5 i ft. Tulum Contemporary Square Area Rug Ivory & Turquoise (Discontinued)

  • Mfr # TUL272E-5SQ
  • Zoro # G411532937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUL272E-5SQ
Zoro #
G411532937
UPC #
195058266390
Country of Origin
Türkiye

Dimensions

Size
5 ft X 5ft

Details

Weave
power loomed
Color
Ivory/Turquoise
Material
60% Polypropylene, 40% Jute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.