This item is Discontinued.

Safavieh 5 x 8 ft. Dream 400 Power Loomed Rectangle Area Rug Grey & Multi Color DRM429G-5

5 x 8 ft. Dream 400 Power Loomed Rectangle Area Rug Grey & Multi Color (Discontinued)

  • Mfr # DRM429G-5
  • Zoro # G911538842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM429G-5
Zoro #
G911538842
UPC #
889048743380
Country of Origin
Turkey

Dimensions

Size
5inX8in
Pile Height
0.30in

Details

Color
Grey/Multi
Pattern
dream
Material
60% Viscose, 40% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.