Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 5 x 8 ft. Dream Bohemian Rectangle Area RugsGrey & Blue DRM410K-5

5 x 8 ft. Dream Bohemian Rectangle Area RugsGrey & Blue (Discontinued)

  • Mfr # DRM410K-5
  • Zoro # G809289139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM410K-5
Zoro #
G809289139
UPC #
889048725300
Country of Origin
Turkey

Dimensions

Pile Height
0.30in
Size
5inX8in

Details

Color
Grey/Blue
Pattern
dream
Material
60% Viscose, 40% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.