Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 x 8 ft. Gabbeh Hand Knotted Rug, Medium Rectangle - Assorted

  • Mfr # GB534A-5

  • Zoro # G710719022


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Knitting
Hand-knotted
Length (In.)
60 in
Weave
power loomed
Style
Casual
Pattern
Southwestern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB534A-5
Zoro #
G710719022
UPC #
683726045113
Country of Origin
India

Dimensions

Length (In.)
60 in
Width (In.)
96 in
Pile Height
1 in
Size
5ft X8ft

Details

Knitting
Hand-knotted
Weave
power loomed
Style
Casual
Pattern
Southwestern
Item
Rug
Material
Wool
Shape
Rectangle
Color
Multi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.