Zoro Homepage

5 x 8 ft. Marquee Bohemian Rectangle Rug, Blue & Grey

  • Mfr # MRQ110N-5

  • Zoro # G511654041


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Weave
hand tufted / hooked
Material
80% Polyester, 20% Wool
Size
5 ft X 8 ft
Color
Blue/Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRQ110N-5
Zoro #
G511654041
UPC #
195058216500
Country of Origin
India

Dimensions

Size
5 ft X 8 ft

Details

Weave
hand tufted / hooked
Material
80% Polyester, 20% Wool
Color
Blue/Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.