This item is Discontinued.

Safavieh 5 x 8 ft. Medium Rectangle Casual Natural and Blue Natural Fiber Rug NF115E-5

5 x 8 ft. Medium Rectangle Casual Natural and Blue Natural Fiber Rug (Discontinued)

  • Mfr # NF115E-5
  • Zoro # G009814124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF115E-5
Zoro #
G009814124
UPC #
683726594086
Country of Origin
China

Dimensions

Length (In.)
60 in
Width (In.)
96 in

Details

Item
Rug
Color
Blue
Shape
Rectangle
Material
Natural Fiber
Knitting
Power Loomed
Style
Traditional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.