Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 5 x 8 ft. Medium Rectangle Contemporary Modern Art Brown and Multi Hand Tufted Rug MDA619B-5

5 x 8 ft. Medium Rectangle Contemporary Modern Art Brown and Multi Hand Tufted Rug (Discontinued)

  • Mfr # MDA619B-5
  • Zoro # G109893548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDA619B-5
Zoro #
G109893548
UPC #
683726997597
Country of Origin
China

Dimensions

Carpet/Rug Width
96"
Carpet/Rug Length
60"

Details

Item
Rug
Color
Brown, Multicolor
Shape
Rectangle
Material
Synthetic
Style
Contemporary
Knitting
Tufted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.