This item is Discontinued.

Safavieh 5 X 8 Ft. Medium Rectangle Indoor-Outdoor Amherst, Light Grey And Ivory Power Loomed Rug AMT414B-5

5 X 8 Ft. Medium Rectangle Indoor-Outdoor Amherst, Light Grey And Ivory Power Loomed Rug (Discontinued)

  • Mfr # AMT414B-5
  • Zoro # G810611721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT414B-5
Zoro #
G810611721
UPC #
683726385745
Country of Origin
China

Dimensions

Pile Height
0.39 in
Size
5ft-3 in X8ft

Details

Weave
power loomed
Color
Light Grey/Ivory
Material
Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.