Zoro Homepage

5 x 8 ft. Medium Rectangle Kilim Hand Woven RugIvory & Black

  • Mfr # KLM101C-5

  • Zoro # G409881214


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Weave
hand knotted
Pile Height
0.28 in
Material
85% Wool, 15% Cotton
Size
5ft X8ft
Color
Ivory/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLM101C-5
Zoro #
G409881214
UPC #
889048205352
Country of Origin
India

Dimensions

Pile Height
0.28 in
Size
5ft X8ft

Details

Weave
hand knotted
Material
85% Wool, 15% Cotton
Color
Ivory/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.