This item is Discontinued.

Safavieh 5 x 8 ft. Natural Fiber Contemporary, Global Rectangle Rug, Natural Color NFB601A-5

This item is Discontinued.

Safavieh

5 x 8 ft. Natural Fiber Contemporary, Global Rectangle Rug, Natural Color (Discontinued)

Mfr # NFB601A-5
Zoro # G311844406
UPC # 195058160483
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NFB601A-5
Zoro #
G311844406
UPC #
195058160483
Country of Origin
India

Dimensions

Size
5inX8in
Thickness
0.39in

Details

Color
Natural
Pattern
natural fiber
Material
70% Jute, 30% Cotton
Weave
flat weave

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.