This item is Discontinued.

Safavieh 5 x 8 ft. Natural Fiber Global Hand Loomed Rectangle Rug Natural & Ivory NFB403A-5

5 x 8 ft. Natural Fiber Global Hand Loomed Rectangle Rug Natural & Ivory (Discontinued)

  • Mfr # NFB403A-5
  • Zoro # G911544812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFB403A-5
Zoro #
G911544812
UPC #
195058454834
Country of Origin
India

Dimensions

Size
5inX8in
Thickness
0.16in

Details

Color
Natural/Ivory
Pattern
natural fiber
Material
80% Jute, 20% Cotton
Weave
hand loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.