This item is Discontinued.

Safavieh 5 x 8 ft. Natural Fiber Global Rectangle Rug, Natural Color & Beige NF828A-5

5 x 8 ft. Natural Fiber Global Rectangle Rug, Natural Color & Beige (Discontinued)

  • Mfr # NF828A-5
  • Zoro # G511844282
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NF828A-5
Zoro #
G511844282
UPC #
195058112529
Country of Origin
India

Dimensions

Size
5ft X8ft
Thickness
1.00 in

Details

Color
Natural/Beige
Material
Jute
Weave
hand knotted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.