This item is Discontinued.

Safavieh 5 x 8 ft. Natural Fiber Hand Woven Rectanglar Rug Beige & Ivory NF553B-5

5 x 8 ft. Natural Fiber Hand Woven Rectanglar Rug Beige & Ivory (Discontinued)

  • Mfr # NF553B-5
  • Zoro # G509826146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF553B-5
Zoro #
G509826146
UPC #
889048787940
Country of Origin
India

Dimensions

Size
5inX8in
Thickness
0.31in

Details

Color
Beige/Ivory
Pattern
natural fiber
Material
65% Wool, 20% Viscose, 15% Cotton
Weave
hand woven

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.