Zoro Homepage

5 x 8 ft. Saffron Rectangle Power Loomed Area RugBeige & Red

  • Mfr # SFN392F-5

  • Zoro # G309284788


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Pattern
saffron
Weave
hand knotted
Fill Material
80% Polyester, 20% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFN392F-5
Zoro #
G309284788
UPC #
889048736504
Country of Origin
China

Dimensions

Size
5 ftx8 ft

Details

Color
Beige/Red
Pattern
saffron
Weave
hand knotted
Fill Material
80% Polyester, 20% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.