Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 x 8 ft. Toronto Shag Modern Medium Rectangle Rug, Ivory

  • Mfr # SGT501A-5

  • Zoro # G010718442


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Pattern
toronto shag
Material
Polyester
Pile Height
1.25in
Size
5inX8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGT501A-5
Zoro #
G010718442
UPC #
889048539877
Country of Origin
India

Dimensions

Pile Height
1.25in
Size
5inX8in

Details

Color
Ivory
Pattern
toronto shag
Material
Polyester
Weave
hand tufted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.