Zoro Homepage

5 x 8 ft. Webster 300 Transitional Rectangle Power Loomed Rug, Grey & Beige

  • Mfr # WBS318G-5

  • Zoro # G809540889


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Color
Grey/Beige
Pattern
webster
Material
75% Polyester, 25% Viscose
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBS318G-5
Zoro #
G809540889
UPC #
195058028592
Country of Origin
Turkey

Dimensions

Size
5 ftx8 ft

Details

Color
Grey/Beige
Pattern
webster
Material
75% Polyester, 25% Viscose
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.