This item is Discontinued.

Safavieh 53 in. Cosima 13 gal Outdoor Storage Box, Black PAT9002A

53 in. Cosima 13 gal Outdoor Storage Box, Black (Discontinued)

  • Mfr # PAT9002A
  • Zoro # G510758887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT9002A
Zoro #
G510758887
UPC #
889048306165
Country of Origin
China

Dimensions

Size
53in x 20.5in x 25in

Details

Type
Steel
Material
Wood
Capacity
50 Lbs.
Color
Black
Finish Surface Treatment
Powder Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.