
5.3 x 7.6 in. Madison Collection Rectangle Rug Grey & Orange
Mfr # MAD460F-5
Zoro # G409285913
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Color
Grey/Orange
Material
Polypropylene, Cotton
Size
5 ft X 7 ft
Weave
power loomed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAD460F-5
Zoro #
G409285913
UPC #
889048706026
Country of Origin
Turkey
Dimensions
Size
5 ft X 7 ft
Details
Color
Grey/Orange
Material
Polypropylene, Cotton
Weave
power loomed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.