Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 54 x 12 x 30.3 in. Octavia Console Table, Walnut & Gold CNS6205A

54 x 12 x 30.3 in. Octavia Console Table, Walnut & Gold (Discontinued)

  • Mfr # CNS6205A
  • Zoro # G611851012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNS6205A
Zoro #
G611851012
UPC #
889048752481
Country of Origin
China

Dimensions

Drawer/Shelf Dimensions
36 in X 12 in
Dimensions
54 in X 12 in X 30.3 in

Details

Color
Walnut / Gold
Intended / Approved Use
Residential Use Only
Quantity of Shelves
1
Metal Type
Metal Tube
Finish
Veneer
Wood Species
Mdf
Assembly
Assembly Required
Weight Capacity
50 lbs.
Metal Color
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.