This item is Discontinued.

Safavieh 59.25 x 54 x 83 in. Morris Lattice Metal Bed, Antique Gold - Full Size FOX6297A-F

This item is Discontinued.

Safavieh

59.25 x 54 x 83 in. Morris Lattice Metal Bed, Antique Gold - Full Size (Discontinued)

Mfr # FOX6297A-F
Zoro # G911847937
UPC # 889048370425
Country of Origin China
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FOX6297A-F
Zoro #
G911847937
UPC #
889048370425
Country of Origin
China

Dimensions

Bed Size
79.25in x 56.5in x 59.25in

Details

Color
Antique Gold
Material
Iron
Finish
Iron / Stainless Steel
Fill Material
Foam

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.