This item is Discontinued.

Safavieh 6 ft. 4 in. x 6 ft. 4 in. Valencia 500 Power Loomed Round Area Rug, Blue VAL570M-6R

6 ft. 4 in. x 6 ft. 4 in. Valencia 500 Power Loomed Round Area Rug, Blue (Discontinued)

  • Mfr # VAL570M-6R
  • Zoro # G511665740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VAL570M-6R
Zoro #
G511665740
UPC #
195058375887
Country of Origin
Türkiye

Dimensions

Thickness
0.43 in
Pile Height
0.35 in
Size
6ft X 6 ft

Details

Weave
power loomed
Color
Blue
Material
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.