This item is Discontinued.

Safavieh 6 ft.-7 in. x 6 ft.-7 in. Adirondack Square Area Rug in Aqua & Ivory ADR113J-7SQ

6 ft.-7 in. x 6 ft.-7 in. Adirondack Square Area Rug in Aqua & Ivory (Discontinued)

  • Mfr # ADR113J-7SQ
  • Zoro # G809541947
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADR113J-7SQ
Zoro #
G809541947
UPC #
195058077057
Country of Origin
Türkiye

Dimensions

Size
6ft X 6 ft
Pile Height
0.35 in

Details

Color
Aqua/Ivory
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.