This item is Discontinued.

Safavieh 6 ft. 7 in. x 6 ft. 7 in. Amelia Vintage Round Power Loomed Rug Gray & Gold ALA207F-7R

This item is Discontinued.

Safavieh

6 ft. 7 in. x 6 ft. 7 in. Amelia Vintage Round Power Loomed Rug Gray & Gold (Discontinued)

Mfr # ALA207F-7R
Zoro # G409831639
UPC # 195058036214
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALA207F-7R
Zoro #
G409831639
UPC #
195058036214
Country of Origin
Türkiye

Dimensions

Size
6ft X 6 ft

Details

Color
Grey/Gold
Material
Polypropylene, Polyester
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.