This item is Discontinued.

Safavieh 6 ft. 7 in. x 6 ft. 7 in. Bermuda 800 Power-Loomed Square Rug Gray BMU802F-7SQ

6 ft. 7 in. x 6 ft. 7 in. Bermuda 800 Power-Loomed Square Rug Gray (Discontinued)

  • Mfr # BMU802F-7SQ
  • Zoro # G309825288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMU802F-7SQ
Zoro #
G309825288
UPC #
889048639850
Country of Origin
Türkiye

Dimensions

Thickness
0.25 in
Size
6ft X 6 ft

Details

Weave
power loomed
Material
Polypropylene Frieze
Color
Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.