This item is Discontinued.

Safavieh 6 ft.-7 in. x 6 ft.-7 in. Cabana Contemporary Square Area Rug Blue & Ivory CBN382M-7SQ

6 ft.-7 in. x 6 ft.-7 in. Cabana Contemporary Square Area Rug Blue & Ivory (Discontinued)

  • Mfr # CBN382M-7SQ
  • Zoro # G611532089
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CBN382M-7SQ
Zoro #
G611532089
UPC #
195058184311
Country of Origin
Türkiye

Dimensions

Size
6 ft-7inX6 ft-7in
Pile Height
0.24in
Thickness
0.28in

Details

Color
Blue/Ivory
Pattern
cabana
Material
Polypropylene
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.