This item is Discontinued.

Safavieh 6 ft. 7 in. x 6 ft. 7 in. Cabana Power Loomed Round Area Rug; Beige & Blue CBN674B-7R

6 ft. 7 in. x 6 ft. 7 in. Cabana Power Loomed Round Area Rug; Beige & Blue (Discontinued)

  • Mfr # CBN674B-7R
  • Zoro # G411670134
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CBN674B-7R
Zoro #
G411670134
UPC #
195058096836
Country of Origin
Türkiye

Dimensions

Size
6ft X 6 ft
Pile Height
0.24 in
Thickness
0.31 in

Details

Color
Beige/Blue
Material
Polypropylene
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.