This item is Discontinued.

Safavieh 6 ft. 7 in. x 6 ft. 7 in. Cabana Power Loomed Square Area Rug Blue & Grey CBN333M-7SQ

6 ft. 7 in. x 6 ft. 7 in. Cabana Power Loomed Square Area Rug Blue & Grey (Discontinued)

  • Mfr # CBN333M-7SQ
  • Zoro # G711532361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBN333M-7SQ
Zoro #
G711532361
UPC #
195058183895
Country of Origin
Türkiye

Dimensions

Pile Height
0.24 in
Thickness
0.28 in
Size
6ft X 6 ft

Details

Material
Polypropylene
Weave
power loomed
Color
Blue/Grey

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.