This item is Discontinued.

Safavieh 6 ft. 7 in. x 6 ft. 7 in. Dream Contemporary Square Area Rugs Ivory & Ivory DRM500B-7SQ

6 ft. 7 in. x 6 ft. 7 in. Dream Contemporary Square Area Rugs Ivory & Ivory (Discontinued)

  • Mfr # DRM500B-7SQ
  • Zoro # G211528666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRM500B-7SQ
Zoro #
G211528666
UPC #
889048732551
Country of Origin
Türkiye

Dimensions

Size
6 ft-7inX6 ft-7in
Pile Height
0.30in

Details

Color
Ivory/Ivory
Pattern
dream
Material
60% Viscose, 40% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.