This item is Discontinued.

Safavieh 6 ft. 7 in. x 6 ft. 7 in. Gray & Beige Vogue Power Loomed Square Area Rug VGE117F-7SQ

This item is Discontinued.

Safavieh

6 ft. 7 in. x 6 ft. 7 in. Gray & Beige Vogue Power Loomed Square Area Rug (Discontinued)

Mfr # VGE117F-7SQ
Zoro # G611544617
UPC # 195058678773
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VGE117F-7SQ
Zoro #
G611544617
UPC #
195058678773
Country of Origin
China

Dimensions

Size
6 ft-7inX6 ft-7inSquare
Pile Height
0.375in

Details

Color
Grey/Beige
Pattern
vogue
Material
Polyester, Polypropylene
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.