This item is Discontinued.

Safavieh 6 ft. 7 in. x 6 ft. 7 in. Kazak 100 Square Rug Blue & Gray KZK121B-7SQ

6 ft. 7 in. x 6 ft. 7 in. Kazak 100 Square Rug Blue & Gray (Discontinued)

  • Mfr # KZK121B-7SQ
  • Zoro # G509829956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KZK121B-7SQ
Zoro #
G509829956
UPC #
889048676879
Country of Origin
Türkiye

Dimensions

Size
6 ft-7inX6 ft-7inSquare
Pile Height
0.39in

Details

Color
Blue/Grey
Pattern
kazak
Material
60% Polypropylene, 40% Jute
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.