This item is Discontinued.

Safavieh 6 ft. 7 in. x 6 ft. 7 in. Lagoon Power Loomed Round Area Rug; Grey & Ivory LGN148F-7R

6 ft. 7 in. x 6 ft. 7 in. Lagoon Power Loomed Round Area Rug; Grey & Ivory (Discontinued)

  • Mfr # LGN148F-7R
  • Zoro # G411664515
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LGN148F-7R
Zoro #
G411664515
UPC #
195058145244
Country of Origin
Türkiye

Dimensions

Size
6 ft-7inX6 ft-7in
Pile Height
0.35in

Details

Color
Grey/Ivory
Pattern
lagoon
Material
60% Polypropylene, 40% Polyester
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.