This item is Discontinued.

Safavieh 6 ft. 7 in. x 6 ft. 7 in. Lagoon Power Loomed Round Area Rug; Ivory & Brown LGN148B-7R

6 ft. 7 in. x 6 ft. 7 in. Lagoon Power Loomed Round Area Rug; Ivory & Brown (Discontinued)

  • Mfr # LGN148B-7R
  • Zoro # G611664568
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LGN148B-7R
Zoro #
G611664568
UPC #
195058145176
Country of Origin
Türkiye

Dimensions

Size
6 ft-7inX6 ft-7in
Pile Height
0.43in

Details

Color
Ivory/Beige
Pattern
lagoon
Material
60% Polypropylene, 40% Polyester
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.