This item is Discontinued.

Safavieh 6 ft. 7 in. x 6 ft. 7 in. Linden 100 Contemporary Square Area Rug Cream & Aqua LND129L-6SQ

This item is Discontinued.

Safavieh

6 ft. 7 in. x 6 ft. 7 in. Linden 100 Contemporary Square Area Rug Cream & Aqua (Discontinued)

Mfr # LND129L-6SQ
Zoro # G711542339
UPC # 889048514270
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LND129L-6SQ
Zoro #
G711542339
UPC #
889048514270
Country of Origin
China

Dimensions

Size
6ft X 6 ft
Thickness
0.20 in

Details

Color
Cream/Aqua
Material
Polypropylene
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.