This item is Discontinued.

Safavieh 6 ft. 7 in. x 6 ft. 7 in. Madison Contemporary Style Round Rug - Light Grey & Fuchsia MAD159R-7R

This item is Discontinued.

Safavieh

6 ft. 7 in. x 6 ft. 7 in. Madison Contemporary Style Round Rug - Light Grey & Fuchsia (Discontinued)

Mfr # MAD159R-7R
Zoro # G911671853
UPC # 889048616233
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MAD159R-7R
Zoro #
G911671853
UPC #
889048616233
Country of Origin
Türkiye

Dimensions

Size
6ft X 6 ft

Details

Color
Light Grey
Weave
power loomed
Material
Jute

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.