This item is Discontinued.

Safavieh 6 ft. 7 in. x 6 ft. 7 in. Marrakech 700 Power-Loomed Square Rug Navy & Ivory MRK752N-7SQ

6 ft. 7 in. x 6 ft. 7 in. Marrakech 700 Power-Loomed Square Rug Navy & Ivory (Discontinued)

  • Mfr # MRK752N-7SQ
  • Zoro # G709825383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRK752N-7SQ
Zoro #
G709825383
UPC #
889048681187
Country of Origin
Türkiye

Dimensions

Pile Height
0.375 in
Size
6ft X 6 ft

Details

Color
Navy/Ivory
Weave
power loomed
Material
Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.