This item is Discontinued.

Safavieh 6 ft. 7 in. x 6 ft. 7 in. Royal Shag 100 Round Power-Loomed Rug Gray RYG115F-7R

This item is Discontinued.

Safavieh

6 ft. 7 in. x 6 ft. 7 in. Royal Shag 100 Round Power-Loomed Rug Gray (Discontinued)

Mfr # RYG115F-7R
Zoro # G409745127
UPC # 889048670709
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RYG115F-7R
Zoro #
G409745127
UPC #
889048670709
Country of Origin
Türkiye

Dimensions

Size
6 ft-7inX6 ft-7in
Pile Height
1.875in

Details

Color
Grey
Pattern
royal shag
Material
Polypropylene
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.