This item is Discontinued.

Safavieh 6 ft. 7 in. x 6 ft. 7 in. SGA-Athens Shag Square Machine Made Rug Seafoam SGAS119D-7SQ

This item is Discontinued.

Safavieh

6 ft. 7 in. x 6 ft. 7 in. SGA-Athens Shag Square Machine Made Rug Seafoam (Discontinued)

Mfr # SGAS119D-7SQ
Zoro # G209748526
UPC # 889048226555
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SGAS119D-7SQ
Zoro #
G209748526
UPC #
889048226555
Country of Origin
Türkiye

Dimensions

Size
6ft X 6 ft

Details

Color
Seafoam
Material
64% Polypropylene, 30% Cotton, 6% Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.