This item is Discontinued.

Safavieh 6 ft. -7 in. x 6 ft. -7 in. Square Indoor-Outdoor Courtyard- Terracotta- Machine Made Rug CY6243-241-7SQ

This item is Discontinued.

Safavieh

6 ft. -7 in. x 6 ft. -7 in. Square Indoor-Outdoor Courtyard- Terracotta- Machine Made Rug (Discontinued)

Mfr # CY6243-241-7SQ
Zoro # G615815980
UPC # 683726619253
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CY6243-241-7SQ
Zoro #
G615815980
UPC #
683726619253
Country of Origin
China

Description

Safavieh takes classic beauty outside of the home with the launch of their Courtyard Collection. with enhanced polypropylene for extra durability these rugs are suitable for anywhere inside or outside of the house. To achieve more intricate and elaborate details in the designs Safavieh used a specially-developed sisal weave. Features: -Design Type - Indoor/Outdoor -Rug Collection - Courtyard -Material - Polypropylene -Color - Terracotta -Origin - Turkey -Weave - Machine Made -Shape - Square -Pile Height - 0.25 in. -Size - 6 ft. 7 in. x 6 ft. 7 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.