This item is Discontinued.

Safavieh 6 Ft. - 7 In. x 6 Ft. - 7 In. Square- Indoor - Outdoor Courtyard Terracotta Natral Mchine Made Rug CY2663-3202-7SQ

This item is Discontinued.

Safavieh

6 Ft. - 7 In. x 6 Ft. - 7 In. Square- Indoor - Outdoor Courtyard Terracotta Natral Mchine Made Rug (Discontinued)

Mfr # CY2663-3202-7SQ
Zoro # G515815028
UPC # 683726606451
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CY2663-3202-7SQ
Zoro #
G515815028
UPC #
683726606451
Country of Origin
China

Description

An all-over swirling arabesque design with simple frame lends the indoor outdoor Carlisle Tracery rug by Safavieh a sophisticated air in terracotta and natural. Perfect for high-traffic areas the rug is power-loomed of polypropylene for easy-care. Features -Collection - Courtyard -Design - Indoor/Outdoor -Origin - Turkey -Color - Terracotta and Natural -Shape - Square -Material - Polypropylene -Weave - Machine Made -Pile height - 0.25 in. -Size - 6 ft. 7 in. x 6 ft. 7 in. Care Instruction Vacuum regularly. Brushless attachment is recommended. Avoid direct and continuous exposure to sunlight. Do not pull loose ends; clip them with scissors to remove. Remove spills immediately; blot with clean cloth by pressing firmly around the spill to absorb as much as possible. For hard-to-remove stains professional rug cleaning is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.