This item is Discontinued.

Safavieh 6 ft. 7 in. x 6 ft. 7 in. Trends Flat Weave Square Area Rug Beige & Ivory TRD112B-7SQ

6 ft. 7 in. x 6 ft. 7 in. Trends Flat Weave Square Area Rug Beige & Ivory (Discontinued)

  • Mfr # TRD112B-7SQ
  • Zoro # G811554812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRD112B-7SQ
Zoro #
G811554812
UPC #
195058739900
Country of Origin
Türkiye

Dimensions

Size
6 ft-7inx6 ft-7in

Details

Color
Beige/Ivory
Pattern
trends
Material
70% Polyester, 30% Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.