This item is Discontinued.

Safavieh 6 ft.-7 in. x 6 ft.-7 in. Tulum 200 Power Loomed Square RugBlack & Ivory TUL270Z-7SQ

6 ft.-7 in. x 6 ft.-7 in. Tulum 200 Power Loomed Square RugBlack & Ivory (Discontinued)

  • Mfr # TUL270Z-7SQ
  • Zoro # G309286737
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TUL270Z-7SQ
Zoro #
G309286737
UPC #
889048890947
Country of Origin
Türkiye

Dimensions

Size
6ft X 6 ft

Details

Color
Black/Ivory
Material
60% Polypropylene, 40% Jute
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.