This item is Discontinued.

Safavieh 6 ft. 7 in. x 6 ft. 7 in. Venus Shag 500 Contemporary Square Rug Gray VNS520J-7SQ

This item is Discontinued.

Safavieh

6 ft. 7 in. x 6 ft. 7 in. Venus Shag 500 Contemporary Square Rug Gray (Discontinued)

Mfr # VNS520J-7SQ
Zoro # G109827376
UPC # 195058022064
Country of Origin Egypt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VNS520J-7SQ
Zoro #
G109827376
UPC #
195058022064
Country of Origin
Egypt

Dimensions

Size
6 ft-7inx6 ft-7in

Details

Color
Grey
Pattern
venus shag
Material
61% Polypropylene, 24% Jute, 7% Polyester, 8% Latex
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.