This item is Discontinued.

Safavieh 6 ft. 7 in. x 6 ft. 7 in. Venus Shag 600 Square Area Rug; Turquoise & Ivory VNS603K-7SQ

6 ft. 7 in. x 6 ft. 7 in. Venus Shag 600 Square Area Rug; Turquoise & Ivory (Discontinued)

  • Mfr # VNS603K-7SQ
  • Zoro # G111664174
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VNS603K-7SQ
Zoro #
G111664174
UPC #
195058414296
Country of Origin
Egypt

Dimensions

Size
6ft X 6 ft

Details

Color
Turquoise/Ivory
Material
61% Polypropylene, 24% Jute, 7% Polyester, 8% Latex
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.