This item is Discontinued.

Safavieh 6 ft. 7 in. x 6 ft. 7 in. Veranda Round Area Rug; Creme & Red VER092-0313-7R

6 ft. 7 in. x 6 ft. 7 in. Veranda Round Area Rug; Creme & Red (Discontinued)

  • Mfr # VER092-0313-7R
  • Zoro # G811660834
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VER092-0313-7R
Zoro #
G811660834
UPC #
889048835801
Country of Origin
Türkiye

Dimensions

Size
6ft X 6 ft
Pile Height
0.16 in

Details

Color
Creme/Red
Material
87% Polypropylene, 9.3% Polyester, 3.7% Latex
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.