This item is Discontinued.

Safavieh 6 ft. 7 in. x 6 ft. 7 in. Veranda Round Power Loomed Rug; Rust & Red VER095-0334-7R

6 ft. 7 in. x 6 ft. 7 in. Veranda Round Power Loomed Rug; Rust & Red (Discontinued)

  • Mfr # VER095-0334-7R
  • Zoro # G011662188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VER095-0334-7R
Zoro #
G011662188
UPC #
889048740877
Country of Origin
China

Dimensions

Size
6 ft-7inX6 ft-7in
Pile Height
0.16in

Details

Color
Rust/Red
Pattern
veranda
Material
87% Polypropylene, 9.3% Polyester, 3.7% Latex
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.