This item is Discontinued.

Safavieh 6 Ft. 7 In. X 9 Ft. 2 In. Medium Rectangle Traditional Vintage Light Blue Area Rug VTG112-110-6

6 Ft. 7 In. X 9 Ft. 2 In. Medium Rectangle Traditional Vintage Light Blue Area Rug (Discontinued)

  • Mfr # VTG112-110-6
  • Zoro # G610620794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTG112-110-6
Zoro #
G610620794
UPC #
683726206941
Country of Origin
China

Dimensions

Size
6 ft-7inX9 ft-2in

Details

Color
Light Blue
Pattern
vintage
Material
67.7% Viscose, 20.6% Polyester, 11.8% Cotton
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.