This item is Discontinued.

Safavieh 6 ft. 7 in. x 9 ft. 6 in. Large Rectangle Beige California Shag Rug SG151-1313-7

6 ft. 7 in. x 9 ft. 6 in. Large Rectangle Beige California Shag Rug (Discontinued)

  • Mfr # SG151-1313-7
  • Zoro # G909748598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG151-1313-7
Zoro #
G909748598
UPC #
683726389323
Country of Origin
China

Dimensions

Carpet/Rug Length
78.96"
Carpet/Rug Width
114"

Details

Color
Beige
Shape
Rectangle
Pattern
Shag
Material
Polypropylene
Item
Rug
Style
Casual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.